2-1/2 x 1/4 in. 160 psi Lower Mount Pressure Gauge
Bourdon 2-1/2 x 1/4 in. 160 psi Lower Mount Pressure Gauge
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dry; not fillable
- Stainless steel case
- Safe for potable water applications
- Brass wetted parts with lead content ?0.25%
- Accuracy +/- 3-2/3% of span
- Color/finish: Black
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Color Finish Name:
- Black, White
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper Alloy, Plastic, Steel
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Product Type:
- Pressure Gauge
- Style Name:
- Bourdon
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)