DESCRIPTION

WIKA Bourdon 2-12/25 in. 160 psi Liquid Filled Industrial Gauge

W9251642

Manufacturer Part #: 233.30

High Pressure:

160

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade 1A, ASME B40.100 Grade A
Collection
Bourdon
Color Finish
Stainless Steel
Diameter
2-12/25 in
End Connection 1
Lower Mount, NPT
End Connections
NPT;Lower Mount
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
160
Low Pressure
0
Material
Stainless Steel
Material Type
316L
Maximum Pressure
15000 psi
Maximum Temperature
212
NSF Certified
No
Temperature Range
-4 to 140 Deg F
Type
Pressure Gauge

Print