2-12/25 in. 30 psi Liquid Filled Industrial Gauge
Bourdon 2-12/25 in. 30 psi Liquid Filled Industrial Gauge
Frequently Purchased Together
Product Details
- Excellent load-cycle stability and shock resistance
- With case filling (model 233.30) for applications with high dynamic pressure loads and vibrations
- Safety version with solid baffle wall (solid front) designed in compliance with the requirements of EN 837-1 and ASME B40.100
- Scale ranges from 0-0.6 to 0-1,600 bar [0-10 to 0-20,000 psi]
- EMICO gauge version, to avoid fugitive emissions
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B40.100 Grade 1A, ASME B40.100 Grade A
- Application:
- Chemical, Mining, Petrochemical
- Collection:
- Bourdon
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Plastic, Stainless Steel
- Material Type:
- 304, 316L, Polycarbonate
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Pressure - Maximum:
- 15000 psi
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)