2000 psi Tube Pressure Gauge

You last purchased this on
 
WIKA

Bourdon 2000 psi Tube Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

Bourdon 2000 psi Tube Pressure Gauge

  • Fast #
  • Part #W9833493
  • Item #1743199
  • Manufacturer Part #233.53
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Positive pressure ranges to 15,000 psi (1,000 bar)
  • FlexWindow™ option with integrated pressure compensation and 100% case fill
  • Excellent load-cycle stability and shock resistance
  • All stainless steel construction
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100
Application:
Chemical, Environmental, Mining, Offshore, Petrochemical
Collection:
Bourdon
Color Finish Name:
Black, White Aluminum
Depth:
1-13/100 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
A
Installation Type:
Lower Mount
Material:
Aluminum, Plastic, Stainless Steel
Material Type:
304, 316, Polycarbonate
Maximum Temperature:
212
NEMA:
NEMA 4X, NEMA IP65, NEMA IP66
NSF Certified:
No
Pressure - High:
2000
Pressure - Low:
0
Product Type:
Pressure Gauge
Temperature Range:
-4 to 140 Deg F (-20 to 60 Deg C)
Weight:
0.44 lb