DESCRIPTION

WIKA Bourdon 3-49/50 in. 10000 psi Liquid Filled Industrial Gauge

W9361235

Manufacturer Part #: 233.30

High Pressure:

SPECIFICATIONS

Collection
Bourdon
Diameter
3-49/50 in
End Connections
NPT;Lower Mount
High Pressure
10000
Maximum Pressure
15000 psi
Maximum Temperature
212
NSF Certified
No
Temperature Range
-4 to 140 Deg F
Type
Pressure Gauge

Print