WIKA
Bourdon 3-49/50 in. 1500 psi Liquid Filled Industrial Gauge
Part #W9361197 | Item #4105438 | Manufacturer Part #233.30
High Pressure:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5
How to get it:
Product Details
Specifications
ASME Specifications: ASME B40.100 Grade 1A, ASME B40.100 Grade A
Collection: Bourdon
Color Finish: Stainless Steel
Diameter: 3-49/50 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
High Pressure: 1500
Low Pressure: 0
Material: Stainless Steel
Material Type: 316L
Maximum Pressure: 15000 psi
Maximum Temperature: 212
NSF Certified: No
Product Type: Pressure Gauge
Temperature Range: -4 to 140 Deg F