Bourdon 4-1/2 in. 5000 psi Pressure Gauge

Part #W9834112  |  Item #2049381  |  Manufacturer Part #233.34

$173.89 EACH

High Pressure:

5000
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • WIKA process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
  • Wide variety of materials and configurations available
  • Liquid-filled versions for pulsation and vibration control
  • Made in the USA

Documents

Specifications

ASME Specifications: ASME B40.1

Collection: Bourdon

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 5000

Low Pressure: 10

Material: Aluminum, Plastic, Stainless Steel

Material Type: Thermoplastic

Maximum Pressure: 15000 psi

Maximum Temperature: 65

NSF Certified: No

Product Type: Pressure Gauge

Temperature Range: Up to 65 Deg F