Bourdon 4 in. 15 psi Precision Gauge 1/4 in. FNPT Stainless Steel .25 % Accuracy Dry

Part #W4220021  |  Item #4103685  |  Manufacturer Part #332.54

$240.36 EACH

High Pressure:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Supplied with standard calibration test report
  • Includes a padded carry pouch
  • Stainless steel case

Specifications

ASME Specifications: ASME B40.100

Collection: Bourdon

Color Finish: Black, Stainless Steel, White Aluminum

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Glass Type: Laminated

Grade: 3A

High Pressure: 15

Low Pressure: 0

Material: Stainless Steel

Material Type: 316

Maximum Temperature: 212

NEMA Specifications: NEMA 4X, NEMA IP65

NSF Certified: No

Product Type: Pressure Gauge

Temperature Range: -40 to 140 Deg F