4 in. 160 psi 1/4 in. MNPT Precision Test Gauge
Bourdon 4 in. 160 psi 1/4 in. MNPT Precision Test Gauge
Frequently Purchased Together
Product Details
- Includes a padded carry pouch
- Stainless steel case
- Supplied with standard calibration test report
Specifications
- ASME:
- ASME B40.100
- Collection:
- Bourdon
- Color Finish Name:
- White Aluminum, Black, Stainless Steel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 3A
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Pressure - Maximum:
- 20000 psi
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F