WIKA
Bourdon 4 in. 200 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge
Part #W9832399 | Item #4105492 | Manufacturer Part #233.54
High Pressure:
200Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5
How to get it:
Product Details
- Can be recalibrated
- Adjustable Pointer
- Stainless steel case
- Glycerin-filled
- Bourdon style with 316SS wetted parts
- Accuracy 4" ± 1% of span
Specifications
ASME Specifications: ASME B40.100
Collection: Bourdon
Color Finish: Black, Stainless Steel, White Aluminum
Diameter: 4 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Glass Type: Laminated
Grade: 1A
High Pressure: 200
Low Pressure: 0
Material: Rubber, Stainless Steel
Material Type: 304, 316 SS, Buna-N
Maximum Temperature: 212
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Product Type: Pressure Gauge
Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)