Bourdon 4 in. -30 hg 0 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free

Part #W9745300  |  Item #4103793  |  Manufacturer Part #232.54

$159.65 EACH

Diameter:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Can be recalibrated
  • Adjustable Pointer
  • Non filled
  • Stainless steel case
  • Bourdon style with 316SS wetted parts
  • Accuracy 4" ± 1% of span

Specifications

ASME Specifications: ASME B40.100

Collection: Bourdon

Color Finish: Black, Stainless Steel, White Aluminum

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Glass Type: Laminated

Grade: 1A

High Pressure: 0

Material: Rubber, Stainless Steel

Material Type: 304, 316 SS, Buna-N

Maximum Temperature: 212

NEMA Specifications: NEMA 4X, NEMA IP65

NSF Certified: No

Product Type: Pressure Gauge

Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)