WIKA
Bourdon 4 in. -30 hg 60 psi 1/4 in MNPT Pressure Gauge
Part #W9699053 | Item #1364270 | Manufacturer Part #213.53
High Pressure:
How to get it:
Product Details
- Vibration resistant glycerin filled
- Bottom connection 1/4" brass
- For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
- We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
- For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
- Liquid filled for pulsation dampening
- Lead free models
- Most economical option
Not Approved for Potable Water Applications
Specifications
ASME Specifications: ASME B40.100
Collection: Bourdon
Color Finish: Black, Stainless Steel, White Aluminum
Diameter: 4 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Grade: 1A
High Pressure: 60
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Copper Alloy, Rubber, Stainless Steel
Material Type: 304 SS, 304L, Buna-N, EPDM
Maximum Temperature: 140
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Product Type: Pressure Gauge
Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)
-
Starting at $90.73
-
Starting at $64.85
-
Starting at $217.96
-
Starting at $99.52
-
Starting at $240.36
-
Starting at $95.80
-
Starting at $26.08
-
Starting at $65.30
-
Starting at $95.80
-
Starting at $172.63
-
Starting at $87.55