Bourdon 4 in. 30 psi 1/4 in. MNPT Precision Test Gauge

Part #W4220030  |  Item #1685154  |  Manufacturer Part #332.54

$240.38 EACH

High Pressure:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Supplied with standard calibration test report
  • Includes a padded carry pouch
  • Stainless steel case

Specifications

ASME Specifications: ASME B40.100

Collection: Bourdon

Color Finish: Black, Stainless Steel, White Aluminum

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Glass Type: Laminated

Grade: 3A

High Pressure: 30

Low Pressure: 0

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 20000 psi

Maximum Temperature: 212

NEMA Specifications: NEMA 4X, NEMA IP65

NSF Certified: No

Product Type: Pressure Gauge

Temperature Range: -40 to 140 Deg F