4 x 1/4 in. NPT 300 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge
Model 213.53 4 x 1/4 in. NPT 300 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom connection 1/4" brass
- For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
- Vibration resistant glycerin filled
- Most economical option
- Liquid filled for pulsation dampening
- Lead free models
- For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
- We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Measuring, Shipbuilding
- CE Approved:
- No
- Collection:
- Model 213.53
- Color Finish Name:
- Black, Natural, White
- Depth:
- 1-89/100 in
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Installation Type:
- Lower Mount
- Length:
- 3-13/100 in
- Material:
- Aluminum, Copper Alloy, Glycerin, Plastic, Stainless Steel
- Material Type:
- 316L, ABS, Buna-N, EPDM
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 15000
- Pressure - Low:
- 0
- Pressure Class:
- 300#
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- UL Listed:
- No
- Weight:
- 1.76 lb