WIKA
Bourdon 4 in. 60 psi Dry Pressure Gauge
Part #W9745335 | Item #1922110 | Manufacturer Part #232.54
High Pressure:
How to get it:
Product Details
- Can be recalibrated
- Adjustable Pointer
- Non filled
- Stainless steel case
- Bourdon style with 316SS wetted parts
- Accuracy 4" ± 1% of span
Documents
Specifications
ASME Specifications: ASME B40.100
Collection: Bourdon
Color Finish: Black, Stainless Steel, White Aluminum
Diameter: 4 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Glass Type: Laminated
Grade: 1A
High Pressure: 60
Material: Rubber, Stainless Steel
Material Type: 304, 316 SS, Buna-N
Maximum Temperature: 212
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Product Type: Pressure Gauge
Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)
-
Starting at $90.73
-
Starting at $64.85
-
Starting at $217.96
-
Starting at $99.52
-
Starting at $240.36
-
Starting at $95.80
-
Starting at $26.08
-
Starting at $65.30
-
Starting at $95.80
-
Starting at $172.63
-
Starting at $87.55