4 in. 600 psi 1/4 in MNPT Pressure Gauge Lead Free
Bourdon 4 in. 600 psi 1/4 in MNPT Pressure Gauge Lead Free
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dry; not fillable
- Stainless steel case
- Safe for potable water applications
- Accuracy +/- 3-2/3% of span
- Color/finish: Black
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Application:
- Potable Water
- Collection:
- Bourdon
- Color Finish Name:
- Black, White Aluminum
- Diameter:
- 4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper Alloy, Plastic, Steel
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure - Low:
- 0
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F