WIKA
Bourdon 4 in. Bourdon Tube Pressure Gauge 0-100 psi
Part #W9699125 | Item #1348097 | Manufacturer Part #213.53
High Pressure:
How to get it:
Product Details
- Intended for adverse service conditions where pulsating or vibration exists
- Suitable for gaseous or liquid media that will not obstruct the pressure system
- Vibration and shock resistant
- Cleaned for oxygen service
Specifications
ASME Specifications: ASME B40.100
CE Approved: No
Collection: Bourdon
Color Finish: Black, Stainless Steel, White Aluminum
Color Finish Category: Blacks
Diameter: 4 in
End Connection 1: Threaded
End Connections: Threaded
FM Approved: No
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 100
Lead Law Compliance Level: Not Approved for Potable Water Applications
Low Pressure: 0
Material: Aluminum, Brass, Copper Alloy, Stainless Steel
Material Type: 304 SS
Maximum Temperature: 140
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Programmability: Non-programmable
Smart Home Enabled: No
Temperature Range: -40 to 140 Deg F
UL Listed: No
-
Starting at $27.90
-
Starting at $90.73
-
Starting at $94.43
-
Starting at $32.38
-
Starting at $172.66
-
Starting at $173.89
-
Starting at $95.81
-
Starting at $95.81
-
Starting at $87.57
-
Starting at $99.51
-
Starting at $172.66
-
Starting at $31.51