DESCRIPTION

  • Includes a padded carry pouch
  • Stainless steel case
  • Supplied with standard calibration test report

WIKA Bourdon 4 in. Precision Test Gauge

W42200

Manufacturer Part #: 332.54

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
Bourdon
Color Finish
Black, Stainless Steel, White Aluminum
Diameter
4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Glass Type
Laminated
Grade
3A
High Pressure
30
Low Pressure
0
Material
Stainless Steel
Material Type
316
Maximum Pressure
20000 psi
Maximum Temperature
212
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Temperature Range
-40 to 140 Deg F
Type
Pressure Gauge

Print