60 psi Tube Pressure Gauge
Bourdon 60 psi Tube Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Especially robust design
- Type approval for the shipbuilding industry
- Very good vibration and shock resistance
- Scale ranges to 0-1,000 bar or 0-15,000 psi
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B40.100, ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Shipbuilding
- Collection:
- Bourdon
- Color Finish Name:
- Black, White
- Diameter:
- 3-47/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Copper Alloy, Plastic, Stainless Steel
- Material Type:
- 304, ABS
- NSF Certified:
- No
- Pressure - High:
- 60
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)