• Cart

DESCRIPTION

  • Field liquid-fillable
  • Made in the USA
  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections

Wika Instrument 2-1/2 in. 200 psi Pressure Gauge

W9768769

High Pressure:

200

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Stainless Steel
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
200
Length
1-13/50 in
Material
Stainless Steel
Maximum Temperature
140
NSF Certified
No
Temperature Range
-40 to 60 Deg C (-40 to 140 Deg F)

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS