DESCRIPTION

  • Can be liquid-filled in the field
  • Gauge features 316 SS wetted parts and 304 SS case and crimped ring
  • Lower mount
  • Rugged construction provides resistance to most corrosive media and environments

Wika Instrument 2-1/2 in. Pressure Gauge

W97686

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Stainless Steel
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
200
Length
1-13/50 in
Low Pressure
0
Material
Stainless Steel
Maximum Temperature
140
NSF Certified
No
Temperature Range
-40 to 60 Deg C (-40 to 140 Deg F)

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS