DESCRIPTION

  • Accuracy 1.0%
  • Easy push button programming
  • Ideal for pumps and compressors
  • It is used so alphanumeric messages are much easier to understand
  • Large led display
  • Programmable solid state switches
  • The display is as large as possible and positioned at an angle so the pressure reading is visible from a distance of at least 10'
  • The large push buttons provide the user with tactile feedback for immediate confirmation that the touch event was registered by the transmitter
  • The pressure transmitter has award winning functionality and design
  • The user friendly menu navigation layout features standardized menu navigation and display parameters

Wika Instrument 35V Pressure Transmitter

W50709

Maximum Pressure:

SPECIFICATIONS

End Connection 1
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
High Pressure
15
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
316, PBT
Maximum Pressure
15 psi
NEMA Specifications
NEMA 4X
Temperature Range
-4 to 158 Deg F
Type
Pressure Transmitter
UL Listed
Yes
Volts
35V

Starting at
Call for Pricing
  • QUANTITY