DESCRIPTION

  • Safe for potable water applications

Wika Instrument Bourdon Pressure Gauge

W52571

High Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Collection
Bourdon
Color Finish
Black, White Aluminum
Diameter
2-1/2 in
End Connection 1
Lower Mount
End Connections
Lower Mount
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
High Pressure
200
Lead Law Compliant
Yes
Low Pressure
0
Material
Brass, Copper Alloy, Plastic, Steel
Material Type
ABS
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Temperature Range
-40 to 140 Deg F
Type
Pressure Gauge

Starting at
Call for Pricing
  • QUANTITY