LS-10 0-10 psi Level Transmitter 30 ft. cable with LevelGuard
LS-10 0-10 psi Level Transmitter 30 ft. cable with LevelGuard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The LS-10 liquid level transmitter is designed for economical and reliable level measurement in water and wastewater treatment plants, wells, holding tanks, wet wells and rivers
- The LS-10 provides a 2-wire loop powered 4-20 mA output with an accuracy of 0.25 percentage of span
- Rugged 316L SS body and cable
- Other cable lengths available upon request
- The WIKA LevelGuard™ attachment for submersible transmitters is designed for difficult level sensing applications where, sludge, slurry or turbulence may be present
Specifications
- AMP:
- 0.02
- Cable Length (ft):
- 30 ft
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Pressure - High:
- 10
- Pressure - Low:
- 0
- Volts:
- 30V