DESCRIPTION

  • Replacement gauges
  • Top mount 1/8 in connection

WIKA Stainless Steel Pressure Gauge Case

W42109

Manufacturer Part #: 4210930 213.53

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Brand Model Compatibility
Joseph G. Pollard P671 and P67103 Inspection Pressure Test Gauges
Diameter
1/8 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
High Pressure
100
Installation Type
Top Mount
Length
2-13/100 in
Material
Copper Alloy, Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
140
NSF Certified
No

Print