30 psi Lower Mount Dry Case Process Gauge

You last purchased this on
 
WIKA

XSEL® Model 232.34 30 psi Lower Mount Dry Case Process Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

XSEL® Model 232.34 30 psi Lower Mount Dry Case Process Gauge

  • Fast #
  • Part #W9834818
  • Item #1347957
  • Manufacturer Part #232.34
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wide variety of materials and configurations available
  • Liquid-filled versions for pulsation and vibration control
  • Wika process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
  • Scale ranges from 0-10 to 0-30,000 psi [0-0.6 to 0-2,000 bar]
  • Safety version with solid baffle wall designed in compliance with the requirements and test conditions of ASME B 40.100
  • With case filling (model 233.34) for applications with high dynamic pressure loads and vibrations
  • Excellent load-cycle stability and shock resistance
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B40.100
Application:
Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical, Power Plants
Collection:
XSEL® Model 232.34
Color Finish Name:
Black
Depth:
3-31/100 in
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Grade:
2A
Installation Type:
Lower Mount
Material:
Aluminum, Glass, Plastic, Pocan®, Rubber, Stainless Steel
Material Type:
316L, NBR, Thermoplastic
Maximum Temperature:
150
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Pressure - Maximum:
30000 psi
Temperature Range:
-4 to 212 Deg F (-20 to 100 Deg C)
Weight:
2 lb