4-1/2 in. 30 psi Brass Dry Pressure Gauge
XSEL® Models 212.34 4-1/2 in. 30 psi Brass Dry Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable pointer
- Brass wetted parts
- Warranty of 5 years
- XSEL™ process gauge with 5 year warranty on gauge and 10 year warranty on pressure system (see terms and conditions)
- Solid front thermoplastic case
- Positive pressure ranges to 1,000 psi (60 bar)
- Excellent load-cycle stability and shock resistance
- Accuracy ±0.5%
- All lower mount connection gauges are factory prepared for liquid filling
Specifications
- ASME:
- ASME B40.100 Grade 2A
- Application:
- Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical
- Collection:
- XSEL® Models 212.34
- Color Finish Name:
- Black, White
- Depth:
- 3-31/100 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 2A
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Copper Alloy, Plastic, Pocan®, Rubber, Stainless Steel
- Material Type:
- Acrylic, Buna-N, Thermoplastic
- Maximum Temperature:
- 140
- NEMA:
- NEMA 3/IP54, NEMA 4X/IP65
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 2 lb