4-1/2 in. 60 psi 1/2 in. MNPT Pressure Gauge Lead Free
XSEL® Model 232.34 4-1/2 in. 60 psi 1/2 in. MNPT Pressure Gauge Lead Free
Frequently Purchased Together
Product Details
- Solid front thermoplastic case
- Positive pressure ranges to 30,000 psi
- Excellent load-cycle stability and shock resistance
- Safety version with solid baffle wall designed in compliance with the requirements and test conditions of ASME B 40.100
- Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
- Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
- Weather tight (IP65)
- All lower mount connection gauges are factory prepared for case filling
- Scale ranges from 0-10 to 0-30,000 psi [0-0.6 to 0-2,000 bar]
- With case filling (model 233.34) for applications with high dynamic pressure loads and vibrations
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B40.100
- Application:
- Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical, Power Plants
- Collection:
- XSEL® Model 232.34
- Color Finish Name:
- Black
- Depth:
- 3-31/100 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Grade:
- 2A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Glass, Plastic, Pocan®, Rubber, Stainless Steel
- Material Type:
- 316L, NBR, Thermoplastic
- Maximum Temperature:
- 212
- NEMA:
- NEMA IP54, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Product Type:
- Dry
- Temperature Range:
- -4 to 212 Deg F (-20 to 100 Deg C)
- Weight:
- 2 lb