11 x 2-1/8 in. Plier
11 x 2-1/8 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Handle Material:
- Plastic
- Jaw Capacity (in):
- 2-1/8 in
- Length:
- 11 in
- Number of Tools Included:
- 1
- Tool Type:
- Slip Joint Pliers