36 in. Steel Pry Bar
36 in. Steel Pry Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong, bent tip design is much better for prying than a straight blade screwdriver
- Steel cap on end of handle is flush with the bar
- Professional grade
- Made in USA
- Black oxide coating for rust prevention
- Ergonomic handle design
Specifications
- Blade Length (in):
- 28 in
- Color Finish Name:
- Black Oxide
- Handle Length (in):
- 7 in
- Handle Material:
- Plastic
- Length:
- 36 in
- Material:
- Steel