3/4 in. Polycarbonate Water Filter
3/4 in. Polycarbonate Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CFM:
- 260 ft3/min
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Filter Size:
- 5 micron
- Filtering Material:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 9-4/5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Size:
- 26 oz
- Temperature Rating:
- 125
- UL Listed:
- No
- Width:
- 4-4/5 in