Wilkerson Corporation

L26 EconOmist™ 10 oz Lubricant

Part #WL2604000  |  Manufacturer Part #L26-04-000

Size:

10 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: L26 EconOmist™

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Plastic, Zinc

Material Type: Polycarbonate

Size: 10 oz