1-1/4 - 2 in. Poppet Assembly Valve Repair Kit
1-1/4 - 2 in. Poppet Assembly Valve Repair Kit
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Model 950XL, 950XLT2, 975XL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 5-3/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/5 in
- Origin:
- Global
- Overall Depth:
- 2-3/5 in
- Overall Height:
- 5-3/5 in
- Overall Length:
- 2-3/5 in
- Overall Width:
- 5-3/10 in
- Product Type:
- Poppet Assembly
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 0.3 lb
- Weight Capacity:
- 5.3 lb
- Width:
- 5-3/10 in