FNPT Cast Bronze 1-1/4 in. 125 psi BFP Vacuum Breaker

You last purchased this on
 
Zurn Wilkins

35XL FNPT Cast Bronze 1-1/4 in. 125 psi BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

35XL FNPT Cast Bronze 1-1/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #W35XLH
  • Item #4434683
  • Manufacturer Part #114-35XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Back siphonage is prevented in an economically sound way
  • Ideal for irrigation and laboratory applications
  • 4 in. size provides quick and easy installation
  • IAPMO® Listed
  • ASSE® Listed 1
  • CSA® Certified
  • Low-lead law compliant
  • Lead-free cast bronze body
  • 3/4" to 2" sizes provide quick and easy installation
  • ANSI 372 by IAPMO R&T
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1001
CSA Certified:
CSA
Collection:
35XL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
3 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Cast Bronze
Maximum Temperature:
180
NSF Certified:
Yes
Origin:
Domestic
Overall Depth:
6-1/2 in
Overall Height:
3 in
Overall Length:
6-1/2 in
Overall Width:
5 in
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Size:
1-1/4 in
UL Listed:
No
Valve Body Style:
Threaded
Valve Size:
1-1/4 in
Weight:
3.5 lb
Weight Capacity:
5 lb
Width:
5 in
cUPC Certified:
No