1-1/4 in. Retrofit Valve Repair Kit

You last purchased this on
 
Zurn Wilkins

1-1/4 in. Retrofit Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

1-1/4 in. Retrofit Valve Repair Kit

  • Fast #
  • Part #WRFK114NR3XL
  • Item #4707203
  • Manufacturer Part #RFK-114NR3XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Extends body length of valve to meet dimensions of 70DU
  • Provides for easy retrofit application
  • Accessory to the NR3XL
  • 1-year limited warranty
  • Fits existing union nuts of model 70DU
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
NR3XL
Depth:
2-11/100 in
FM Approved:
No
Height:
1-9/20 in
Length:
2-11/100 in
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Origin:
Global
Overall Depth:
2-11/100 in
Overall Height:
1-9/20 in
Overall Length:
2-11/100 in
Overall Width:
2-11/100 in
Product Type:
Repair Kit
Recommended Valve Application:
Water
Size:
1-1/4 in
Valve Size:
1-1/4 in
Weight:
0.75 lb
Width:
2-11/100 in