1 in. Cast Brass and Bronze and Stainless Steel and Silicone FNPT 150# 210 Relief Valve

You last purchased this on
 
Zurn Wilkins

TP3000 1 in. Cast Brass and Bronze and Stainless Steel and Silicone FNPT 150# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

TP3000 1 in. Cast Brass and Bronze and Stainless Steel and Silicone FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WTP30005C150C
  • Item #3945347
  • Manufacturer Part #TP3000-5C-150C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for long-lasting use on commercial water heaters
  • Quality protection from over-temperature and excessive pressure
  • 1 in. FNPT inlet x 1 in. FNPT outlet connection and multiple psi settings ease installation
  • Commonly used on commercial water heaters
  • CSA 4.4
  • Certified to ASME Section IV by National Board
  • Epoxy-coating effectively protects the thermal element
  • Stainless steel internals and springs resist corrosion
  • Available in 75, 100, 125, 150, and 175 psi setting
  • Thermal element protected with epoxy coating
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
ASTM:
ASTM A-313, ASTM B-16, ASTM B-36, ASTM B-584
Application:
Residential, Commercial
CSA Certified:
CSA 4.4
Collection:
TP3000
Color Finish Name:
Cast Bronze
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Mount:
Vertical Mount
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
1-3/5 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
10-2/5 in
Material:
Cast Brass, Bronze
Maximum Temperature:
210
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Size:
5 in
Temperature Rating:
210
Valve Body Material:
Cast Bronze
Valve Body Style:
Angle
Valve Material:
Cast Bronze
Valve Seat Material:
Brass
Valve Size:
1 in
Valve Type:
Pressure Relief Valve
Weight:
3.5 lb
Weight Capacity:
2.6 lb
Width:
1-3/5 in
cUPC Certified:
No