1 in. 300 psi Sweat Union Pressure Reducing Valve (PRV)

You last purchased this on
 
Zurn Wilkins

70XL 1 in. 300 psi Sweat Union Pressure Reducing Valve (PRV)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

70XL 1 in. 300 psi Sweat Union Pressure Reducing Valve (PRV)

  • Fast #
  • Part #W70XLDUCG
  • Item #3908830
  • Manufacturer Part #1-70XLDUC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cartridge design reduces labor costs and time
  • Conserves water and energy
  • Widest range of end connections provide easy installation
  • CSA® Certified
  • ASSE® Listed 1003
  • IAPMO® Listed
  • Trusted contractor favorite for more than 40 years
  • Lead-free bronze and composite construction offers corrosion-resistance
  • ANSI 61
  • City of Los Angeles Approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
Application:
Potable Water
CSA Certified:
CSA
Collection:
70XL
Color Finish Category:
Bronze Tones
Color Finish Name:
Cast Bronze
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Mount:
Vertical Mount
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
6-1/2 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-2/5 in
Material:
Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
75
Pressure - Low:
25
Pressure - Maximum:
300 psi
Pressure - Minimum:
25 psi
Pressure Class:
75#
Recommended Valve Application:
Water
Size:
1 in
Temperature Rating:
140
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
4.15 lb
Weight Capacity:
3.3 lb
Width:
3-3/10 in
cUPC Certified:
No