DESCRIPTION

  • Designed for installation on commercial water heaters to protect against over-temperature or excessive pressure
  • Exposed probe is protected with an electrostatic coating
  • Features 3/4" male NPT inlet, and 3/4" female NPT outlet
  • Protects commercial water heaters from excessive pressure and temperature

Wilkins Regulator TP220 10-11/32 in. Temperature and Pressure Release Valve

WTP2205C150C

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
Collection
TP220
End Connection 1
MNPT
End Connection 2
FNPT
Length
10-11/32 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Fire Protection
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$234.33
EACH
  • QUANTITY