Wilkins Regulator 100 psi MNPT x FNPT Bronze Relief Valve WP1520XL100

DESCRIPTION

  • Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief, and other similar uses in commercial and industrial applications
  • Perfect for thermal expansion relief
  • These devices are for pressure only and should be used in conjunction with other temperature limiting devices

Wilkins Regulator 100 psi MNPT x FNPT Bronze Relief Valve

WP1520XL100

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
MNPT
End Connection 2
FNPT
IsAcceptableImage
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
100 psi
Maximum Temperature
210
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$65.67
EACH
  • QUANTITY