1/2 in. Copper MNPT Water Hammer Arrestor
This product has been replaced by
Manufacturer Part #1260XL-A
1/2 in. Copper MNPT Water Hammer Arrestor
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air chamber is permanently sealed
- Compact design allows installation in 2 x 4 wall cavities
- Reduces pipe banging caused by water hammer
- Lead-Free
- Retrofit
- ADA compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI A112.26.1
- ASME:
- ASME B1.20.1
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 85 psig
- Weight:
- 0.528 lb
- Width:
- 1-1/2 in