1/2 in. Stainless Steel FNPT 350 psi Backflow Preventer
Model 375ST 1/2 in. Stainless Steel FNPT 350 psi Backflow Preventer
Frequently Purchased Together
Product Details
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
- Applicable for systems that are corrosive to bronze valves
- All stainless steel and engineered plastic construction resists corrosion
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- ASSE® Listed 1013
- CSA B64.4
- Low-lead law compliant
- Excellent for food service use
- NSF® Listed-Standard 61, Annex G
- ANSI 372* by IAPMO R&T
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Potable Water, Food Processing, Breweries
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 375ST
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 6-13/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-7/8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Reinforced Nylon
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water, Food Processing, Water
- Temperature Rating:
- 180
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 5.7 lb
- Weight Capacity:
- 6 lb
- Width:
- 6 in
- cUPC Certified:
- Yes