DESCRIPTION

  • Designed for installation on potable water systems and storage tanks to protect against excessive pressure
  • Features 3/4" male NPT inlet, and 3/4" female NPT outlet
  • Prevents over-pressure of storage tanks

Wilkins Regulator 3/4 in. Pressure Relief Valve

WP1000AXLCF

Maximum Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Material
Brass, Bronze, Copper, Silicone, Stainless Steel
Maximum Pressure
150 psi
Pressure Class
150#
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$36.62
EACH
  • QUANTITY