Wilkins Regulator 150 psi MNPT x FNPT Relief Valve WTP30008C150C

DESCRIPTION

  • Commonly used on commercial water heaters
  • Designed for installation on commercial water heaters to protect against over-temperature or excessive pressure
  • Exposed probe is protected with an electrostatic coating
  • Features 1" female inlet and outlet connections

Wilkins Regulator 150 psi MNPT x FNPT Relief Valve

WTP30008C150C

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
FNPT
Maximum Pressure
150 psi
Valve Size
1 in
Valve Type
Pressure Relief Valves

Starting at
$414.91
EACH
  • QUANTITY