Wilkins Regulator 150 psi Temperature & Pressure Release Valve WTP30005C150

DESCRIPTION

  • Commonly used on commercial water heaters
  • Designed for installation on commercial water heaters to protect against over-temperature or excessive pressure
  • Exposed probe is protected with an electrostatic coating
  • Features 1" female inlet and outlet connections

Wilkins Regulator 150 psi Temperature & Pressure Release Valve

WTP30005C150

Valve Size:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
FNPT
Length
10-3/8 in
Material
Brass, Bronze, Copper, Silicone, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Size
1 in
Valve Type
Relief Valves

Starting at
$327.67
EACH
  • QUANTITY