Wilkins Regulator Rubber Repair Kit WRK212975R

DESCRIPTION

Wilkins Regulator Rubber Repair Kit

WRK212975R

Valve Size:

2-1/2 in - 6 in

SPECIFICATIONS

Fitting Size 1
2-1/2 in
Fitting Size 2
6 in
Fitting Sizes
2-1/2 in x 6 in
Lead Law Compliant
Yes
Material
Rubber
Valve Size
2-1/2 in - 6 in

Starting at
$79.1
EACH
  • QUANTITY