2-1/2 - 6 in. Rubber Valve Repair Kit

You last purchased this on
 
Zurn Wilkins

2-1/2 - 6 in. Rubber Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

2-1/2 - 6 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK212975R
  • Item #1131629
  • Manufacturer Part #RK212-975R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
  • 2 in. - 6 in. 975 models
  • Accessories allow for speedy repairs
  • 1-year limited warranty
  • Quality materials designed for long-lasting parts replacement
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
975 Repair Kits
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
1-7/20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Rubber
Minimum Temperature:
33
Origin:
Global
Overall Depth:
5 in
Overall Height:
1-7/20 in
Overall Length:
5 in
Overall Width:
6 in
Product Type:
Repair Kit
Recommended Valve Application:
Water
Size:
2-1/2 in - 6 in
Valve Size:
2-1/2 in - 6 in
Weight:
0.118 lb
Weight Capacity:
6 lb
Width:
6 in
cUPC Certified:
No