2 x 2 x 2 in. Threaded Brass, Cast Bronze and Stainless Steel Mesh Wye Strainer
YBXL Series 2 x 2 x 2 in. Threaded Brass, Cast Bronze and Stainless Steel Mesh Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve and equipment protection ensures longer life
- Wye type strainer is ideal for domestic water applications
- Accessible for in-line cleaning without device removal
- Conformance to MIL-S-16293
- ANSI 372 by IAPMO R&T
- Low-lead law compliant
- Quality integral stainless steel strainer screen holds up over time and resists corrosion
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- YBXL Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Mesh Size:
- 20
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- Size:
- 2 in
- Strainer Type:
- Wye
- Valve Size:
- 2 in
- Weight:
- 5.5 lb
- Weight Capacity:
- 4 lb
- Width:
- 4 in