DESCRIPTION

  • Designed for single fixture use
  • Includes wall clamp
  • Inlet checks and strainers included
  • Most suitable for use with sensor faucets

Wilkins Regulator 3 Port Thermostatic Mixing Valve

WZW3870XLT

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1070
Application
Sensor Faucets
End Connection 1
Compression
Height
4-27/32 in
Lead Law Compliant
Yes
Length
4-3/16 in
Maximum Pressure
145 psi
Maximum Temperature
195
NSF Certified
No
Valve Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$152.6
EACH
  • QUANTITY