DESCRIPTION

  • Designed for installation on potable water systems and storage tanks to protect against excessive pressure
  • Features 3/4" male NPT inlet, and 3/4" female NPT outlet
  • Prevents over-pressure of storage tanks

Wilkins Regulator 30 psi Pressure Relief Valve

WP1000AXL30C

Valve Size:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
Material
Brass
Maximum Pressure
30 psi
Pressure Class
30#
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$36.62
EACH
  • QUANTITY