DESCRIPTION

  • Applicable to fire protection systems
  • Designed specifically to reduce high inlet pressures to a safe and stable outlet pressure
  • Holds downstream pressure to a constant value
  • Molded-in hex on stem eliminates need for special tooling during assembly or disassembly
  • O-ring stem seals eliminate paper shims, speeding service
  • Pressure gauges, wye strainer, isolation valves, and epoxy coating included
  • Standard 300 pound flanges

Wilkins Regulator 300# Flanged Pressure Reducing Valve

WZW209FPG

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
Valve Size
3 in
Valve Type
Pressure Reducing Valves

Starting at
$3593.2
EACH
  • QUANTITY